Shop All Web Slings
Lift-All
Web Sling, Type 5, 10 ft L, 1 in W, Polyester, Yellow
Mfr # EN1601DX10
Zoro # G7486805
original price:
$21.94
4% off
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 10 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EN1601DX10
- Zoro # G7486805
- UPC # 697886270117
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 10 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM CM Series 622 Hand Chain Hoist, 1/2 Ton Capacity, 15Ft. Lift (2208A)
- POWR-FLITE Powr-Flite® Industrial Push Sweeper - PS320 (PS320)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EET2-902-12)
- JUSTRITE Spill Pallet Ramp, Black, 1000 lb. (28688)
- LIFT-ALL Web Sling, Type 5, 20 ft L, 1 in W, Polyester, Yellow (EN1601DX20)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Yellow (EN1601DX2)
- LIFT-ALL Web Sling, Endless, 3 ft L, 1 in W, Polyester, Yellow (EN1601DX3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE1802TFX10)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Polyester, Yellow (EE2804DFX12)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Polyester, Yellow (EN1801DX10)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 2 in W, Polyester, Yellow (EE1602DFX8)
- Lift-All Slings