Shop All Web Slings
Lift-All
Web Sling, Type 5, 10 ft L, 1 in W, Polyester, Silver
Mfr # EN2801TX10
Zoro # G6637102
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 10 ft
- Material Tuff-Edge
- Color Silver
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EN2801TX10
- Zoro # G6637102
- UPC # 697886100353
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 10 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 6,200 lb, Choker Hitch Capacity 4,900 lb, Basket Hitch Capacity 12,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A2E10B4W4C1P6)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Rubber, 5 in, 440 lb (TSK 125 GR2H)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Yellow (EN1601DX2)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 7/64 in Hook Opening (3TP97)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Silver (EN2801TX5)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Silver (EN2801TX2)
- LIFT-ALL Web Sling, Type 5, 9 ft L, 1 in W, Polyester, Silver (EN2801TX9)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 6 in W, Polyester, Yellow (EE1606DFX8)
- LIFT-ALL Web Sling, Type 3, Silver (EE1801TFX2)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Silver (EE2801TTX10)
- NOTCH EQUIPMENT Notch 40" Speedline Sling (individual) (41410)
- Lift-All Slings