Shop All Web Slings
Lift-All
Web Sling, Type 5, 10 ft L, 1 in W, Nylon, Yellow
Mfr # EN2801NX10
Zoro # G6861495
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 10 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EN2801NX10
- Zoro # G6861495
- UPC # 697886135966
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 2, Sling Length 10 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 6,200 lb, Choker Hitch Capacity 4,900 lb, Basket Hitch Capacity 12,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1-1/4" (VO-4) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683515)
- SAMSON Arbor Plex Rope 1/2 in. x 120 ft. (No Splice) (APLX12-120-NS)
- DAYTON Cable, 1/8 In, L100Ft, WLL400Lb, 7x19, Steel (2VJG9)
- KING King GWK-KJ-LW KJ 2002 Load Wheel Kit for Manual Pallet Jack - Black (GWK-KJ-LW)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Nylon, Yellow (EN2801NX2)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Nylon, Yellow (EN2801NX8)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Nylon, Yellow (EN2801NX5)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Nylon, Yellow (EE2601NFX4)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EE2602NTX8)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Nylon, Yellow (EN1602NX8)
- LIFT-ALL Web Sling, Type U, 12 ft L, 2 in W, Polyester, Silver (UU1802TX12)
- Lift-All Slings