Shop All Web Slings
Lift-All
Web Sling, Type 4, 8 ft L, 3 in W, Polyester, Yellow
Mfr # EE2803DTX8
Zoro # G6421721
original price:
$55.07
5% off
new price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 8 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE2803DTX8
- Zoro # G6421721
- UPC # 697886265946
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 3 in |
Eye Length | 11 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 8 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 8,800 lb, Choker Hitch Capacity 7,040 lb, Basket Hitch Capacity 17,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (A2N2626A3B3C50P1)
- VESTIL 90 H Steel 6 Steps (LAD-MM-6-G-YL)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 30 Proof Coil Chain, Zinc Plated, 35' per Reel (T0722327)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 6 ft L (30003G10)
- LIFT-ALL Web Sling, Type 4, 9 ft L, 3 in W, Polyester, Yellow (EE2803DTX9)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 3 in W, Polyester, Yellow (EE2803DTX16)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 3 in W, Polyester, Yellow (EE2803DTX20)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 3 ft L, 1 in W, Polyester, Yellow (EE1801DTX3)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 4 in W, Nylon, Yellow (EE1804NTX12)
- LIFT-ALL Web Sling, Type U, 3 ft L, 2 in W, Nylon, Yellow (UU2802NX3)
- LIFT-ALL Web Sling, Type 6, 8 ft L, 2 in W, Polyester, Black (RE2802TX8)
- Lift-All Slings