Shop All Web Slings
Lift-All
Web Sling, Type 4, 8 ft L, 1 in W, Polyester, Yellow
Mfr # EE2801DTX8
Zoro # G6885663
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 8 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE2801DTX8
- Zoro # G6885663
- UPC # 697886265540
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 1 in |
Eye Length | 8 1/2 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 8 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Top Hook Assembly, for 1AEZ4-1AEZ6 (ER1DS1001)
- MORSE Morse® 4-Wheel Self-Standing Drum Truck Model 160 1000 Lb. Capacity (160)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 1 in W, Polyester, Silver (EE2801TFX16)
- LIFT-ALL Roundsling, Endless, 9 ft L, 13200 lb Cap (EN150X9)
- LIFT-ALL Web Sling, Type 4, 18 ft L, 1 in W, Polyester, Yellow (EE2801DTX18)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Yellow (EE2801DTX10)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 1 in W, Polyester, Yellow (EE2801DTX20)
- LIFT-ALL Web Sling, Flat Eye and Eye, 24 ft L, 2 in W, Polyester, Yellow (EE1602DFX24)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow (EE2601NTX8)
- LIFT-ALL Web Sling, Flat Eye and Eye, 2 ft L, 2 in W, Nylon, Yellow (EE1602NFX2)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow (EE2602NTX4)
- Lift-All Slings