Shop All Web Slings
Lift-All
Web Sling, Type 4, 8 ft L, 1 in W, Polyester, Silver
Mfr # EE2801TTX8
Zoro # G6206383
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 8 ft
- Material Tuff-Edge
- Color Silver
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE2801TTX8
- Zoro # G6206383
- UPC # 697886112301
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 8 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Cube Truck, 1 cu. yd., 500 lb. Cap, Black (FG461100BLA)
- PROJEX 4 in. D Soft Rubber Rigid Caster 265 lb (9261)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Black (EEF2-903CW-10)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Staircase, Stepladder Configuration, Fiberglass (15131-001)
- LIFT-ALL Web Sling, Type 4, 7 ft L, 1 in W, Polyester, Silver (EE2801TTX7)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Silver (EE2801TTX4)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Silver (EE2801TTX3)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Yellow (EE2603DFX8)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 1 in W, Nylon, Yellow (EE1601NFX15)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Yellow (EE2601DTX6)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Yellow (EE1801DFX3)
- Lift-All Web Slings