Shop All Web Slings
Lift-All
Web Sling, Type 4, 7 ft L, 2 in W, Nylon, Yellow
Mfr # EE2802NTX7
Zoro # G6706944
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 7 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE2802NTX7
- Zoro # G6706944
- UPC # 697886624958
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 7 ft |
Length | 7 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 7 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS J Hook, 3/4 in., 1200 lb., Style A (JAA075)
- LOUISVILLE 4 ft 0.33 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1702)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (CF030-20)
- BULLDOG WINCH Master Power Shut-Off Kit (20079)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow (EE2802NTX4)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Nylon, Yellow (EE2802NTX2)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EE2802NTX8)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Yellow (EN2801DX5)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Nylon, Yellow (EE2601NTX2)
- LIFT-ALL Web Sling, Type 6, 4 ft L, 2 in W, Polyester, Black (RE1802TX4)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 6 in W, Nylon, Yellow (EET3-906-12)
- Lift-All Slings