Shop All Web Slings
Lift-All
Web Sling, Type 4, 7 ft L, 1 in W, Polyester, Silver
Mfr # EE2801TTX7
Zoro # G6765656
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 7 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Product Information
- Brand Lift-All
- MFR # EE2801TTX7
- Zoro # G6765656
- UPC # 697886620813
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 7 ft |
Length | 7 ft. |
Sling Width | 1 in |
Eye Length | 8 1/2 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 7 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL COOKING EQUIPMENT Plate Mnt Caster W/Brk 5 W 2-3/8 X 3-5/8 (1061)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC832072)
- BULLDOG WINCH Kawasaki 300 Brute Force Winch Mount (15177)
- WERNER 16 ft Fiberglass Extension Ladder, 225 lb Load Capacity (D5916-2)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Silver (EE2801TTX3)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Silver (EE2801TTX2)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Polyester, Silver (EE2801TTX12)
- LIFT-ALL Web Sling, Type 5, 20 ft L, 2 in W, Polyester, Yellow (EN1802DX20)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Yellow (EE2602DFX5)
- LIFT-ALL Web Sling, Type 3, 11 ft L, 2 in W, Polyester, Silver (EE2802TFX11)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 6 in W, Nylon, Yellow (EET1-906-6)
- Lift-All Web Slings