Shop All Web Slings
Lift-All
Web Sling, Type 4, 7 ft L, 1 in W, Nylon, Yellow
Mfr # EE2601NTX7
Zoro # G6755436
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 7 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE2601NTX7
- Zoro # G6755436
- UPC # 697886629960
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 7 ft |
Length | 7 ft. |
Sling Width | 1 in |
Eye Length | 8 1/2 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 7 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Two-Person Stage, 24 ft. L, 28 In. W (P22824)
- ZORO SELECT Self Dumping Hopper Lid, Fits 1 cu. yd. (10033)
- ZORO SELECT Wagon Truck, Flush Deck, 30x60, Cap 2000 Lb (26Y461)
- SUPERWINCH Synthetic Winch Rope (87-42613)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 5 ft L, 1 in W, Nylon, Yellow (EE2601NTX5)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 6 ft L, 1 in W, Nylon, Yellow (EE2601NTX6)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Nylon, Yellow (EE2601NTX2)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Yellow (EN2602DX4)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Polyester, Yellow (EE1801DFX4)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TFX20)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 5 ft L, 1 in W, Polyester, Yellow (EE2801DTX5)
- Lift-All Slings