Shop All Web Slings
Lift-All
Web Sling, Type 4, 6 ft L, 4 in W, Polyester, Silver
Mfr # EE2804TTX6
Zoro # G7193925
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 6 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Product Information
- Brand Lift-All
- MFR # EE2804TTX6
- Zoro # G7193925
- UPC # 697886100209
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 4 in |
Width | 4" |
Eye Length | 12 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 6 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR5 (MPASHR5)
- TENNSCO Angle, Plywood Support, 48 In., Med. Gray (BPS-48)
- AP PRODUCTS AP Products 012-PTK500BL 8 x 3/4 Pan Head Self-Tapping Screw - Black, Pack of 500 (012-PTK500BL 8X3/4)
- DC CARGO 5/16in Grade 70 Chain And Ratchet Binder Kit (516CK-4)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 4 in W, Polyester, Silver (EE2804TTX20)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 4 in W, Polyester, Silver (EE2804TTX8)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 4 in W, Polyester, Silver (EE2804TTX10)
- LIFT-ALL Web Sling, Endless, 3 ft L, 2 in W, Nylon, Yellow (EN1602NX3)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Silver (EE2801TFX5)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Yellow (EE2602DTX6)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Polyester, Silver (EN2801TX10)
- Lift-All Web Slings