Shop All Web Slings
Lift-All
Web Sling, Type 4, 6 ft L, 3 in W, Polyester, Silver
Mfr # EE1803TTX6
Zoro # G6794444
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 6 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Product Information
- Brand Lift-All
- MFR # EE1803TTX6
- Zoro # G6794444
- UPC # 697886100063
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 3 in |
Eye Length | 11 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 6 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Nonmarring Plate Clamp, 3300 lb, 1-1/8 In (NX1.5 0-30)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Yellow (EE1804DFX6)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (31707)
- VESTIL Manual Trolley, 2000 lb. Capacity (QIT-2)
- LIFT-ALL Web Sling, Type 4, 18 ft L, 3 in W, Polyester, Silver (EE1803TTX18)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 3 in W, Polyester, Silver (EE1803TTX12)
- LIFT-ALL Web Sling, Type 4, 14 ft L, 3 in W, Polyester, Silver (EE1803TTX14)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TFX3)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 4 in W, Polyester, Silver (EN2804TX10)
- LIFT-ALL Web Sling, Endless, 10 ft L, 1 in W, Tuff-Edge Polyester, Silver (EN1801TX10)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Yellow (EE1601DTX6)
- Lift-All Web Slings