Shop All Web Slings
Lift-All
Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow
Mfr # EE2802NTX6
Zoro # G7448847
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 6 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE2802NTX6
- Zoro # G7448847
- UPC # 697886127442
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 6 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Material Lift, Load Cap. 1000 lb. (SLA-10 STD)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H (4PC48A3B1C1P6)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE1102NFX6)
- ALL MATERIAL HANDLING Plate Clamp Universal 1tx0-20 HRC<37 (PCUA010)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EE2802NTX8)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Nylon, Yellow (EE2802NTX2)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EE2802NTX10)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow (EN2601DX3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 3 in W, Polyester, Yellow (EE2603DFX10)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE1802NFX20)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CB-6)
- Lift-All Web Slings