Shop All Web Slings
Lift-All
Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Silver
Mfr # EE1802TTX5
Zoro # G6474571
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 5 ft
- Material Tuff-Edge
- Color Silver
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE1802TTX5
- Zoro # G6474571
- UPC # 697886274740
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 5 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 4"x2" Steel Wheel Casters, Casters 2 Swivel and 2 Fixed Ca, PK4 (HD-4X2SS-2S2F)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 8 ft L, 1 in W, Polyester, Gray (2MJY8)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx96inWx32inH (16MR9615)
- SR SMITH Sr Smith 60-702 Ladder Bolt-Nut Sets; Hardware For 3 Treads (60702)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Silver (EE1802TTX6)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Polyester, Silver (EE1802TTX3)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Polyester, Silver (EE1802TTX2)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Yellow (EE1803DFX4)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Polyester, Silver (EE2802TTX12)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 1 in W, Polyester, Silver (EE2801TFX9)
- LIFT-ALL Web Sling, Endless, 6 ft L, 1 in W, Nylon, Yellow (EN1801NX6)
- Lift-All Slings