Shop All Web Slings
Lift-All
Web Sling, Type 4, 5 ft L, 1 in W, Polyester, Yellow
Mfr # EE1601DTX5
Zoro # G7606322
original price:
$10.38
15% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 5 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE1601DTX5
- Zoro # G7606322
- UPC # 697886276157
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 5 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,200 lb, Choker Hitch Capacity 950 lb, Basket Hitch Capacity 2,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31024)
- METALLIC LADDER Base with Shoes 6 Foot (72-174)
- CALDWELL Leveling Concrete Pipe Lifter, 3000 Lbs. (CPL-1.5)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Black (CRA100192)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 9 ft L, 1 in W, Polyester, Yellow (EE1601DTX9)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Yellow (EE1601DTX6)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 12 ft L, 1 in W, Polyester, Yellow (EE1601DTX12)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Yellow (EE1601DFX12)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Yellow (EE2801DFX3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TFX12)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (EE1804NFX8)
- Lift-All Web Slings