Shop All Web Slings
Lift-All
Web Sling, Type 4, 5 ft L, 1 in W, Nylon, Yellow
Mfr # EE2801NTX5
Zoro # G7057267
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 5 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE2801NTX5
- Zoro # G7057267
- UPC # 697886275181
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 5 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Stainless Steel P Handle Hand Truck (SPHT-500-HD-SS)
- ZORO SELECT Wire Cart, 2 Shelf, 48x24x39, Black (2HDJ1)
- BISHAMON Foot Switch Option (FOOT SWITCH)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel (2VJK8)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow (EE2801NTX8)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 3 ft L, 1 in W, Nylon, Yellow (EE2801NTX3)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Nylon, Yellow (EE2801NTX12)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 3 in W, Polyester, Yellow (EE2603DFX6)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Yellow (EE2803DFX12)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (EN2601DX6)
- STREN-FLEX Synthetic Web Sling, Type 3, 14 ft L, 6 in W, Nylon, Yellow/Black (EEF1-906CE-14)
- Lift-All Web Slings