Shop All Web Slings
Lift-All
Web Sling, Type 4, 4 ft L, 2 in W, Polyester, Yellow
Mfr # EE1602DTX4
Zoro # G5211902
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 4 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE1602DTX4
- Zoro # G5211902
- UPC # 697886268305
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 4 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Caster, Light-Duty, 10-1/4" Dia. (53CM45)
- ZORO SELECT Platform Truck, 1750lb, 48in x 30in, 39in H (PT304810/12PN95)
- VESTIL Heavy Duty Self-Dumping Hopper 1.5 Cubic Yard 6000 lb Black Semi Gloss (D-150-HD-BLK-SG)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUN8)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 16 ft L, 2 in W, Polyester, Yellow (EE1602DTX16)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 5 ft L, 2 in W, Polyester, Yellow (EE1602DTX5)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 2 ft L, 2 in W, Polyester, Yellow (EE1602DTX2)
- LIFT-ALL Web Sling, Endless, 6 ft L, 2 in W, Nylon, Yellow (EN2602NX6)
- LIFT-ALL Web Sling, Universal Link, 14 ft L, 4 in W, Tuff-Edge Polyester, Silver (UU1804TX14)
- LIFT-ALL Web Sling, Endless, 8 ft L, 1 in W, Polyester, Yellow (EN1801DX8)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 2 in W, Nylon, Yellow (EE1802NFX3)
- Lift-All Slings