Shop All Web Slings
Lift-All
Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow
Mfr # EE1802NTX4
Zoro # G6653902
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 4 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE1802NTX4
- Zoro # G6653902
- UPC # 697886124892
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 1, Sling Length 4 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket, 1-3/4 in H, 75 lb, No Lock Inc., PK5 (89002)
- ZORO SELECT Rigid Plate Caster, Rubber, 5 in., 330 lb. (3A747)
- CROSBY Anchor Shackle, Carbon Steel, 2000 lb. (1018428)
- US CARGO CONTROL 1" Flat Snap Hook, 3300lbs, yellow zinc (FSH05)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EE1802NTX8)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EE1802NTX12)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow (EE1802NTX6)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Yellow (EE2602DFX5)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Yellow (EE1601DTX2)
- LIFT-ALL Web Sling, Flat Eye and Eye, 24 ft L, 2 in W, Polyester, Yellow (EE1602DFX24)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 2 in W, Nylon, Yellow (EE2802NFX6)
- Lift-All Slings