Shop All Web Slings
Lift-All
Web Sling, Type 4, 3 ft L, 3 in W, Polyester, Yellow
Mfr # EE2803DTX3
Zoro # G7172207
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 3 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE2803DTX3
- Zoro # G7172207
- UPC # 697886265885
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 3 in |
Width | 3" |
Eye Length | 11 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 3 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 8,800 lb, Choker Hitch Capacity 7,040 lb, Basket Hitch Capacity 17,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL ALUMINUM CHANNEL DOLLY 21WX36L W/HANDLE (ACP-2136-20-HDL)
- BAUER LADDER 10 ft Fiberglass Stepladder (36710)
- ZORO SELECT Folding Hand Truck, 275 lb. Ld Cap., Steel (33892BC)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R3232A3E30B4W4C1P6)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 3 in W, Polyester, Yellow (EE2803DTX16)
- LIFT-ALL Web Sling, Type 4, 9 ft L, 3 in W, Polyester, Yellow (EE2803DTX9)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 3 in W, Polyester, Yellow (EE2803DTX20)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 9 ft L, 1 in W, Polyester, Yellow (EE1601DTX9)
- LIFT-ALL Web Sling, Endless, 3 ft L, 2 in W, Nylon, Yellow (EN1802NX3)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 10 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TTX10)
- HSI Endless Round Slings, 12 ft L, Yellow (SP840-12)
- Lift-All Web Slings