Shop All Web Slings
Lift-All
Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Yellow
Mfr # EE1801DTX3
Zoro # G0467960
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 3 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE1801DTX3
- Zoro # G0467960
- UPC # 697886264482
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 3 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,280 lb, Basket Hitch Capacity 3,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pulley, Fixed Eye, 1 In (4PB90)
- BARON Clevis Slip Hook (331-14)
- POWR-FLITE Powr-Flite® Industrial Push Sweeper - PS320 (PS320)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 150 lb (PRI40120ZN-3E)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Yellow (EE1801DTX6)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 8 ft L, 1 in W, Polyester, Yellow (EE1801DTX8)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Yellow (EE1801DTX4)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 4 in W, Tuff-Edge Polyester, Silver (EE2804TFX8)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Silver (EE2801TTX4)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Polyester, Yellow (EE1604DFX8)
- LIFTEX COPORATION Liftex Pro-Edge 3inW 6'L 2 Ply Eye & Eye Poly Web Sling Flat Eyes (EE293X6PD)
- Lift-All Slings