Shop All Web Slings
Lift-All
Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Yellow
Mfr # EE1601DTX3
Zoro # G6193284
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 3 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE1601DTX3
- Zoro # G6193284
- UPC # 697886268084
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 3 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,200 lb, Choker Hitch Capacity 950 lb, Basket Hitch Capacity 2,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Swivel Caster, 52 6X2 Mort (S-526-R)
- RUBBERMAID COMMERCIAL Trolley/Dolly, 500 lb. (FG440100BLA)
- ERICKSON 6000 lb E-Track Tie Off Ring Bulk (59147)
- DAYTON Cable, 3/8 In, L100Ft, WLL2880Lb, 7x19, Steel (2TAF5)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 10 ft L, 1 in W, Polyester, Yellow (EE1601DTX10)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Polyester, Yellow (EE1601DTX8)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 9 ft L, 1 in W, Polyester, Yellow (EE1601DTX9)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Silver (EE1803TFX16)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 1 in W, Polyester, Yellow (EE2601DFX14)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Nylon, Yellow (EE2801NTX12)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow/Black (EET1-901CE-8)
- Lift-All Slings