Shop All Web Slings
Lift-All
Web Sling, Type 4, 20 ft L, 4 in W, Polyester, Yellow
Mfr # EE2804DTX20
Zoro # G6494923
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 20 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE2804DTX20
- Zoro # G6494923
- UPC # 697886266264
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Length | 20 ft. |
Sling Width | 4 in |
Eye Length | 12 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 20 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/8" Grade 30 Proof Coil Chain, Zinc Plated, 200' per Square Pail (T0143226)
- KELLEY Safety Leg Brackets, Ctl Mounting Pad Rh (190-436)
- CASTERHQ 8"x2" Extreme Cushion Rubber (Non Marking) Wheel, 450 lbs Capacity (CB-ECR82)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (OPC-244860-4-6PH-95)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 4 in W, Polyester, Yellow (EE2804DTX6)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 4 in W, Polyester, Yellow (EE2804DTX12)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 4 in W, Polyester, Yellow (EE2804DTX10)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Silver (EE1801TTX4)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 4 in W, Tuff-Edge Polyester, Silver (EE1804TFX6)
- LIFT-ALL Web Sling, Endless, 10 ft L, 2 in W, Tuff-Edge Polyester, Silver (EN1802TX10)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EEF1-903-12)
- Lift-All Web Slings