Shop All Web Slings
Lift-All
Web Sling, Type 4, 20 ft L, 1 in W, Polyester, Yellow
Mfr # EE2801DTX20
Zoro # G7081961
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 20 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE2801DTX20
- Zoro # G7081961
- UPC # 697886265663
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Length | 20 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 20 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 700 lb. Load Rating (P21R-PH033R-14)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31320)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A3E30B4C2P6)
- GLEASON REEL Round Electrical Cable, SO, 14/3c, 1 Ft L (GR99140302)
- LIFT-ALL Web Sling, Type 4, 18 ft L, 1 in W, Polyester, Yellow (EE2801DTX18)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 3 ft L, 1 in W, Polyester, Yellow (EE2801DTX3)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 6 ft L, 1 in W, Polyester, Yellow (EE2801DTX6)
- LIFT-ALL Web Sling, Type 4, 7 ft L, 1 in W, Nylon, Yellow (EE2601NTX7)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 3 in W, Polyester, Yellow (EE2603DFX20)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 4 in W, Polyester, Silver (EN2804TX10)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 4 in W, Polyester, Yellow (EE2804DFX12)
- Lift-All Slings