Shop All Web Slings
Lift-All
Web Sling, Type 4, 2 ft L, 2 in W, Nylon, Yellow
Mfr # EE2802NTX2
Zoro # G6218712
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 2 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE2802NTX2
- Zoro # G6218712
- UPC # 697886277109
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 2 ft |
Length | 2 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 2 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 20 ft Aluminum Extension Ladder, 300 lb Load Capacity (D1520-2)
- BULK-STRAP Adjustable Bungee Hook, 2-5/8 In.L, PK10 (SA9)
- ZORO SELECT Standard Plate Caster, Swivel, 2000 lb. (P29S-PH060R-18-WK-DL)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 450 lb. (CDP-G-88)
- LIFT-ALL Web Sling, Type 4, 7 ft L, 2 in W, Nylon, Yellow (EE2802NTX7)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 10 ft L, 2 in W, Nylon, Yellow (EE2802NTX10)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EE2802NTX8)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Polyester, Silver (EE1802TTX4)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 2 in W, Polyester, Yellow (EE2802DTX16)
- LIFT-ALL Web Sling, Universal Link, 8 ft L, 4 in W, Tuff-Edge Polyester, Silver (UU1804TX8)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 4 in W, Polyester, Yellow (EE1804DTX12)
- Lift-All Web Slings