Shop All Web Slings
Lift-All
Web Sling, Type 4, 18 ft L, 3 in W, Polyester, Silver
Mfr # EE1803TTX18
Zoro # G6803842
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 18 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Product Information
- Brand Lift-All
- MFR # EE1803TTX18
- Zoro # G6803842
- UPC # 697886111670
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 18 ft |
Length | 18 ft. |
Sling Width | 3 in |
Width | 3" |
Eye Length | 11 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 18 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/2 in, 250 lb, Gry (P12S-PRP035B-12)
- SERVICE CASTER 10" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel- 1-1/2" Bore (SCC-RSS1030-112-KW-2SS)
- MAGLINER Modular Hand Truck, 500 lb. (HMK25AAAB)
- ZORO SELECT 14 ga. Steel 2 Sided Mesh Stock Cart 2000 lb. Capacity, 48"L x 30"W x 57"H (EX-3048-2SC-6PH-95)
- LIFT-ALL Web Sling, Type 4, 14 ft L, 3 in W, Polyester, Silver (EE1803TTX14)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 3 in W, Polyester, Silver (EE1803TTX6)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 3 in W, Polyester, Silver (EE1803TTX12)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 2 ft L, 1 in W, Nylon, Yellow (EE2801NTX2)
- LIFT-ALL Web Sling, Type U, 8 ft L, 2 in W, Nylon, Yellow (UU2802NX8)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Nylon, Yellow (EE2802NTX3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Nylon, Yellow (EE2801NFX4)
- Lift-All Web Slings