Shop All Web Slings
Lift-All
Web Sling, Type 4, 16 ft L, 3 in W, Nylon, Yellow
Mfr # EE2603NTX16
Zoro # G7006167
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 16 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE2603NTX16
- Zoro # G7006167
- UPC # 697886143732
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Length | 16 ft. |
Sling Width | 3 in |
Width | 3" |
Eye Length | 11 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 16 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 6,600 lb, Choker Hitch Capacity 5,280 lb, Basket Hitch Capacity 13,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Portable Jib, Concrete Base, 8 ft., 1K (JIB-CB-100-8-10-BC)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for 1 ton SAC Clamp (6501000)
- ERICKSON 3/8"X8Ft 250 lb Tite Rope (01801)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 18", Toe Plate (DC31029)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 3 in W, Nylon, Yellow (EE2603NTX4)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 3 in W, Nylon, Yellow (EE2603NTX10)
- LIFT-ALL Web Sling, Type 4, 11 ft L, 3 in W, Nylon, Yellow (EE2603NTX11)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Nylon, Yellow (EN1602NX6)
- LIFT-ALL Web Sling, Flat Eye and Eye, 5 ft L, 2 in W, Polyester, Yellow (EE1602DFX5)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN2601NX3)
- LIFT-ALL Web Sling, Type 4, 14 ft L, 2 in W, Polyester, Yellow (EE1602DTX14)
- Lift-All Web Slings