Shop All Web Slings
Lift-All
Web Sling, Type 4, 16 ft L, 2 in W, Polyester, Yellow
Mfr # EE1602DTX16
Zoro # G6613722
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 16 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE1602DTX16
- Zoro # G6613722
- UPC # 697886268428
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Length | 16 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 16 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-202 A2 C6 P5)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-4, 24x36x69 (MSEC364F-SLD)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 20 ft. (1VW60)
- TECHNIBILT Supply Cart, 1 Basket-1 Shelf, 18x42x40 (MC24.1)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 8 ft L, 2 in W, Polyester, Yellow (EE1602DTX8)
- LIFT-ALL Web Sling, Type 4, 15 ft L, 2 in W, Polyester, Yellow (EE1602DTX15)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Polyester, Yellow (EE1602DTX2)
- LIFT-ALL Web Sling, Flat Eye and Eye, 24 ft L, 3 in W, Nylon, Yellow (EE1803NFX24)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EE1602NFX8)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 1 in W, Polyester, Yellow (EE1801DFX10)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow (EE1603NFX20)
- Lift-All Web Slings