Shop All Web Slings
Lift-All
Web Sling, Type 4, 14 ft L, 2 in W, Polyester, Yellow
Mfr # EE1802DTX14
Zoro # G7068065
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 14 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE1802DTX14
- Zoro # G7068065
- UPC # 697886264802
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Length | 14 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 14 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Heavy Duty Basket Truck, 24 Bu, Red Vinyl (G24-RRW-HDA-4UNN)
- TMI Curtain Wall, 12 ft H x 24 ft W (999-00085)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF53)
- VESTIL 3 Steps, Polyethylene Step Stool, Load Capacity, Yellow (VST-3-Y)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Polyester, Yellow (EE1802DTX8)
- LIFT-ALL Web Sling, Type 4, 15 ft L, 2 in W, Polyester, Yellow (EE1802DTX15)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Yellow (EE1802DTX6)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Silver (EE2801TFX12)
- LIFT-ALL Web Sling, Flat Eye and Eye, 18 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE1802TFX18)
- LIFT-ALL Web Sling, Flat Eye and Eye, 9 ft L, 1 in W, Polyester, Yellow (EE1601DFX9)
- STREN-FLEX Synthetic Web Sling, Type 4, 5 ft L, 1 in W, Nylon, Yellow (EET4-901-5)
- Lift-All Web Slings