Shop All Web Slings
Lift-All
Web Sling, Type 4, 14 ft L, 2 in W, Polyester, Yellow
Mfr # EE1602DTX14
Zoro # G6792256
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 14 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE1602DTX14
- Zoro # G6792256
- UPC # 697886268404
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Length | 14 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 14 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 4" X 20Ft 11500 LBS 2 PLY FLAT EYE-EYE SLING (C1149)
- CAMPBELL CHAIN & FITTINGS #8 Sash Chain, Zinc Plated, 100' per Carton (T0890824N)
- OMNI METALCRAFT 1-3/8" Dia. x 18 Ga. Galvanized Roller 25904-14-O for 14" O.A.W. Omni Conveyors (25904-14-O)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK111AA4)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 2 in W, Polyester, Yellow (EE1602DTX16)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 8 ft L, 2 in W, Polyester, Yellow (EE1602DTX8)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Polyester, Yellow (EE1602DTX2)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 3 ft L, 2 in W, Nylon, Yellow (EE1602NTX3)
- LIFT-ALL Web Sling, Type U, 13 ft L, 2 in W, Nylon, Yellow (UU1602NX13)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 2 in W, Polyester, Yellow (EE2802DFX8)
- LIFT-ALL Web Sling, Endless, 4 ft L, 2 in W, Nylon, Yellow (EN1602NX4)
- Lift-All Slings