Shop All Web Slings
Lift-All
Web Sling, Type 4, 12 ft L, 4 in W, Nylon, Yellow
Mfr # EE2804NTX12
Zoro # G6749942
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 12 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE2804NTX12
- Zoro # G6749942
- UPC # 697886128104
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 4 in |
Eye Length | 12 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 12 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Balloon Cushion Wheel 10 In (101030)
- PAYSON CASTERS Door/Ladder Caster, Rubber, 3 in., 270 lb. (582-3OH)
- ALLEGRO INDUSTRIES Magnet (Lift Weight: 660 lbs. Flat Items (9401-28)
- DAYTON Push Button Assembly, 10 ft. (MHG4EC20GGS)
- LIFT-ALL Web Sling, Flat Eye and Eye, 16 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE2803TFX16)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 4 in W, Polyester, Yellow (EE1804DTX8)
- LIFT-ALL Web Sling, Type 3, 11 ft L, 2 in W, Polyester, Yellow (EE2802DFX11)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EE2602NTX8)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 4 in W, Polyester, Yellow (EN1604DX3)
- LIFT-ALL Web Sling, Type 4, 14 ft L, 2 in W, Polyester, Yellow (EE2802DTX14)
- LIFT-ALL Web Sling, Type 4, 7 ft L, 3 in W, Polyester, Yellow (EE1803DTX7)
- Lift-All Slings