Shop All Web Slings
Lift-All
Web Sling, Type 4, 12 ft L, 2 in W, Polyester, Yellow
Mfr # EE2602DTX12
Zoro # G6494494
original price:
$36.40
15% off
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 12 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE2602DTX12
- Zoro # G6494494
- UPC # 697886269388
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 12 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for 1/2 ton GXL Clamp (6506201)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Black (1732BLK)
- DAYTON Axle Cast Brackets, Left and Right (AB-046)
- ZORO SELECT Pneumatic Wheel, 12 In. Dia, 445 lb (1NWV1)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 2 in W, Polyester, Yellow (EE2602DTX20)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Polyester, Yellow (EE2602DTX8)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Yellow (EE2602DTX10)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 6 in W, Nylon, Yellow (EN1606NX4)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Polyester, Silver (EN1802TX8)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 4 in W, Polyester, Yellow (EE1604DFX8)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Polyester, Silver (EE1802TTX8)
- Lift-All Slings