Shop All Web Slings
Lift-All
Web Sling, Type 4, 12 ft L, 2 in W, Polyester, Yellow
Mfr # EE1802DTX12
Zoro # G6906286
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 12 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE1802DTX12
- Zoro # G6906286
- UPC # 697886264789
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 12 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Weld Frame Resid Drywall Cart, 2000 lbs. (I-BMD2131YGR)
- OZ LIFTING PRODUCTS Chain Hoist, Electric, 2000lb., 110V, 10ft., 2000 lb., 10 ft (OZ2000EC)
- ZORO SELECT Roller Stand, H Style, 27 in - 42 in (STAND-H-HP)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 5/16 in Hook Opening (LB015-10)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Yellow (EE1802DTX6)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Polyester, Yellow (EE1802DTX8)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 5 ft L, 2 in W, Polyester, Yellow (EE1802DTX5)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 2 in W, Polyester, Silver (EN1802TX5)
- LIFT-ALL Web Sling, Type 5, 14 ft L, 1 in W, Polyester, Yellow (EN1801DX14)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 3 in W, Polyester, Silver (EE1803TFX14)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE1801TFX3)
- Lift-All Slings