Shop All Web Slings
Lift-All
Web Sling, Type 4, 12 ft L, 2 in W, Polyester, Silver
Mfr # EE2802TTX12
Zoro # G7478737
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 12 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Product Information
- Brand Lift-All
- MFR # EE2802TTX12
- Zoro # G7478737
- UPC # 697886245597
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 12 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS820-SSR)
- DAYTON Bottom Hook Assembly (GGS_56904)
- CM 16Ft Chain Drop-Chain Bag (2483)
- CM Brake Friction Plate, Double (24600)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Polyester, Silver (EE2802TTX8)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Silver (EE2802TTX5)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Silver (EE2802TTX10)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 1 in W, Polyester, Yellow (EE2601DFX6)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 6 in W, Polyester, Silver (EN1806TX8)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EE1801NFX4)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Polyester, Yellow (EE1601DFX2)
- Lift-All Web Slings