Shop All Web Slings
Lift-All
Web Sling, Type 4, 12 ft L, 1 in W, Polyester, Yellow
Mfr # EE1801DTX12
Zoro # G9540176
original price:
$14.65
14% off
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 12 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE1801DTX12
- Zoro # G9540176
- UPC # 697886264581
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 12 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,280 lb, Basket Hitch Capacity 3,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, Gray Nyln, 5", 770 lb. (LKX-SPOG 125XK-14)
- SERVICE CASTER 3.5 Inch Blue Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S3514-PPUB-BLUE-121315)
- INGERSOLL-RAND Hoist, 5 tons, 20 ft. Lift, 18 ft. Drop, 10000 lb. Load Capacity, 20 ft Hoist Lift (SMB050-20-18V)
- VESTIL Steel Truck Dockplate, 2475 lb., 48 x 60 (SE-4860)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Yellow (EE1801DTX3)
- LIFT-ALL Web Sling, Type 4, 17 ft L, 1 in W, Polyester, Yellow (EE1801DTX17)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Yellow (EE1801DTX6)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Polyester, Yellow (EE2602DFX14)
- LIFT-ALL Web Sling, Flat Eye and Eye, 11 ft L, 1 in W, Polyester, Yellow (EE1601DFX11)
- LIFT-ALL Web Sling, Endless, 6 ft L, 2 in W, Nylon, Yellow (EN1802NX6)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 2 in W, Nylon, Yellow (EE2602NFX4)
- Lift-All Slings