Shop All Web Slings
Lift-All
Web Sling, Type 4, 12 ft L, 1 in W, Nylon, Yellow
Mfr # EE2801NTX12
Zoro # G6721644
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 12 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE2801NTX12
- Zoro # G6721644
- UPC # 697886127268
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 12 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS 6 to 10 ft Fiberglass Compact Safety Cage Platform Stepladder, 375 lb Capacity (19506-815)
- RUBBERMAID COMMERCIAL Plastic 3 Shelves, 300 lb (FG409100BLA)
- OZ LIFTING PRODUCTS Davit Crane Cover (OZDAV-C1)
- HARRINGTON Pawl Spring, 2, 2-3/4 Ton Lever (L5BA0259158)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow (EE2801NTX8)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 4 ft L, 1 in W, Nylon, Yellow (EE2801NTX4)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Nylon, Yellow (EE2801NTX10)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 4 in W, Polyester, Yellow (EE1604DFX8)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE2801TFX10)
- LIFT-ALL Web Sling, Type 4, 9 ft L, 3 in W, Polyester, Yellow (EE2803DTX9)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EE2801NFX8)
- Lift-All Web Slings