Shop All Web Slings
Lift-All
Web Sling, Type 4, 10 ft L, 6 in W, Polyester, Yellow
Mfr # EE1606DTX10
Zoro # G6575317
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 10 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE1606DTX10
- Zoro # G6575317
- UPC # 697886268961
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 6 in |
Eye Length | 16 in |
Width | 6" |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 10 ft, Eye Length 16 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 7,200 lb, Choker Hitch Capacity 5,800 lb, Basket Hitch Capacity 14,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wagon Truck, 1400 lb., 63 In. L (12X315)
- ZORO SELECT Caster Wheel, 4 in., 200 lb, Delrin Bearing (P-R-040X013/038D)
- ZORO SELECT Guard Rail, 10 ft. L, 12 In. H (GR-H2R-BO-10-YL)
- COTTERMAN 90 in H Steel Tilt and Roll Ladder, 6 Steps, 350 lb Load Capacity (6STR26A6E20B8D3C1P6)
- LIFT-ALL Web Sling, Type 4, 14 ft L, 6 in W, Polyester, Yellow (EE1606DTX14)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 6 in W, Polyester, Yellow (EE1606DTX8)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 6 in W, Polyester, Yellow (EE1606DTX12)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 1 in W, Nylon, Yellow (EE2801NFX12)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Yellow (EE1602DTX10)
- LIFT-ALL Web Sling, Type U, 3 ft L, 2 in W, Polyester, Yellow (UU1802DX3)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 12 in W, Nylon, Yellow (EEF1-912-8)
- Lift-All Slings