Shop All Web Slings
Lift-All
Web Sling, Type 4, 10 ft L, 4 in W, Polyester, Yellow
Mfr # EE2804DTX10
Zoro # G6669564
original price:
$86.49
5% off
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 10 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE2804DTX10
- Zoro # G6669564
- UPC # 697886266165
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 4 in |
Eye Length | 12 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 10 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rubber Wheel, 8 in., 400 lb., Sym (1NWZ4)
- PROSOURCE Scaffold, Mini, Steel, Yellow, Powder Coated (YH-SD401/YTL40102)
- CM Coil 230 Volt, 60 Hz, 853JL2 (853JL2)
- BAUER LADDER 7 ft. Fiberglass Stepladder, 375 lbs. Capacity (35107)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 4 in W, Polyester, Yellow (EE2804DTX4)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 4 in W, Polyester, Yellow (EE2804DTX12)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 4 in W, Polyester, Yellow (EE2804DTX20)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Silver (EN2801TX6)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Polyester, Silver (EE1802TFX9)
- LIFT-ALL Web Sling, Type 3, 19 ft L, 2 in W, Polyester, Yellow (EE1602DFX19)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Yellow/Black (EET1-901CE-4)
- Lift-All Slings