Shop All Web Slings
Lift-All
Web Sling, Type 4, 10 ft L, 4 in W, Polyester, Silver
Mfr # EE2804TTX10
Zoro # G6172381
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 10 ft
- Material Tuff-Edge
- Color Silver
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE2804TTX10
- Zoro # G6172381
- UPC # 697886100216
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 4 in |
Eye Length | 12 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 10 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103214PSU)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Yellow (EE2602DFX3)
- US CARGO CONTROL Double Stud Fitting w/ O-Ring (1519-DSR-RR)
- ZORO SELECT Roller (D603)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 4 in W, Polyester, Silver (EE2804TTX6)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 4 in W, Polyester, Silver (EE2804TTX8)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 4 in W, Polyester, Silver (EE2804TTX20)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 2 in W, Polyester, Yellow (EE2802DTX16)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Nylon, Yellow (EN2601NX12)
- LIFT-ALL Web Sling, Flat Eye and Eye, 7 ft L, 1 in W, Polyester, Yellow (EE1801DFX7)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Nylon, Yellow (EN1801NX4)
- Lift-All Slings