Shop All Web Slings
Lift-All
Web Sling, Type 4, 10 ft L, 4 in W, Polyester, Silver
Mfr # EE1804TTX10
Zoro # G7013142
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 10 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Product Information
- Brand Lift-All
- MFR # EE1804TTX10
- Zoro # G7013142
- UPC # 697886100117
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 4 in |
Eye Length | 12 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 10 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (A2N2626A3B3C50P1)
- CASTERHQ 3"x1.25" Steel Wheel Caster, All Swivel Casters, 1,400 lb, PK4 (21CS314SS-01-Set)
- VESTIL Adjustable Spreader Beam, 2500 lb., 78" (SBM-25)
- VESTIL White Stainless Steel Swivel Nylon 6 x 2 Caster (CST-BSS-6X2NY-S)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 4 in W, Polyester, Silver (EE1804TTX8)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TFX20)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 3 in W, Polyester, Silver (EN2803TX6)
- LIFT-ALL Web Sling, Type 6, 6 ft L, 2 in W, Polyester, Black (RE2802TX6)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Yellow (EE1601DFX3)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Nylon, Yellow (EN2601NX5)
- LIFT-ALL Web Sling, Nylon, 2 Plies, 6 ft. L, 2" W (EE2202NFX6)
- Lift-All Slings