Shop All Web Slings
Lift-All
Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Yellow
Mfr # EE2801DTX10
Zoro # G7201284
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 10 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE2801DTX10
- Zoro # G7201284
- UPC # 697886265564
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 10 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 5 ft L, 1 in W, Polyester, Yellow (EE1601DTX5)
- STANLEY 16' x 1.5 in Ratchet Strap, 3300 lb, 2PK (S1007)
- OPTIMA HOME SCALE Optima Home Scale HT-600 600 lbs Hoist Hanging Scale (HT-600)
- EAGLE MFG GUIDEPOST, 42 IN, YELLOW (1734Y)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Polyester, Yellow (EE2801DTX8)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 6 ft L, 1 in W, Polyester, Yellow (EE2801DTX6)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 5 ft L, 1 in W, Polyester, Yellow (EE2801DTX5)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 3 in W, Polyester, Yellow (EN2603DX12)
- LIFT-ALL Web Sling, Type U, 3 ft L, 3 in W, Polyester, Silver (UU2803TX3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 2 ft L, 2 in W, Nylon, Yellow (EE1802NFX2)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 2 in W, Polyester, Yellow (EN1602DX2)
- Lift-All Web Slings