Shop All Web Slings
Lift-All
Web Sling, Type 4, 10 ft L, 1 in W, Nylon, Yellow
Mfr # EE1801NTX10
Zoro # G6678655
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 10 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE1801NTX10
- Zoro # G6678655
- UPC # 697886124724
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 1, Sling Length 10 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,200 lb, Basket Hitch Capacity 3,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 6" X 2" Non-Marking Polyurethane X-Treme Rigid Caster, No Brake, Loads Up To 1000 lb (16XI06201R)
- DUTTON-LAINSON Dutton Lainson 24844 B-Series Brake Winch B3503 - 3500 lb. Capacity (24844)
- HARRINGTON Chain Container Air Hst (60395)
- ZORO SELECT Swivel Plate Caster, Rubber, 8 in., 600 lb. (1NWJ8)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Yellow (EE1801NTX4)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 3 ft L, 1 in W, Nylon, Yellow (EE1801NTX3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 2 in W, Polyester, Yellow (EE1602DFX4)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Nylon, Yellow (EE1601NTX12)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Yellow (EE2802DTX6)
- LIFT-ALL Web Sling, Type U, 5 ft L, 2 in W, Nylon, Yellow (UU1602NX5)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 12 ft L, 3 in W, Polyester, Gray (2MKA4)
- Lift-All Slings