Shop All Web Slings
Lift-All
Web Sling, Type 3, 9 ft L, 2 in W, Nylon, Yellow
Mfr # EE1802NFX9
Zoro # G7031832
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 9 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE1802NFX9
- Zoro # G7031832
- UPC # 697886624262
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 9 ft |
Length | 9 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 9 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Forged Steel Forks 5K, 60", PR (F4-1.75-60)
- WERNER Scaffold Tower, Steel, 6 ft Platform Height (SRS-72)
- VAN BEEST Shackle, 7/8" (GPGHBB22)
- CAMPBELL CHAIN & FITTINGS 5/8" Mooring Chain, Hot Galvanized, 150' per Drum (T0129532)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EE1802NFX3)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE1802NFX6)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EE1802NFX12)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Yellow (EE1803DFX6)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Yellow (EE2601NTX4)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 4 in W, Polyester, Silver (EE1804TTX10)
- STREN-FLEX Synthetic Web Sling, Type 3, 14 ft L, 2 in W, Nylon, Yellow (EEF1-902-14)
- Lift-All Web Slings