Shop All Web Slings
Lift-All
Web Sling, Type 3, 9 ft L, 1 in W, Polyester, Silver
Mfr # EE2801TFX9
Zoro # G6474623
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 9 ft
- Material Tuff-Edge
- Color Silver
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE2801TFX9
- Zoro # G6474623
- UPC # 697886613709
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 9 ft |
Length | 9 ft. |
Sling Width | 1 in |
Eye Length | 8 1/2 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 9 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLM Holdown Springs, Pawl Spring For Holdown (OTH2556)
- ZORO SELECT Plastic Chain, Yellow, Brass, 12 ft. L (966-35-12/0-2-960PB)
- VESTIL Cantilever Rking- X- Hvy- Duty Strt Arm (HDSA-C-42)
- LITTLE GIANT LADDERS 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17916)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE2801TFX4)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Silver (EE2801TFX7)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE2801TFX8)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Nylon, Yellow (EE1802NFX5)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE1102NFX6)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Yellow (EE1602DTX6)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 1 in W, Nylon, Yellow (EET2-901-10)
- Lift-All Slings