Shop All Web Slings
Lift-All
Web Sling, Type 3, 8 ft L, 6 in W, Polyester, Yellow
Mfr # EE2806DFX8
Zoro # G7103862
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 8 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE2806DFX8
- Zoro # G7103862
- UPC # 697886266332
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 6 in |
Eye Length | 16 in |
Width | 6" |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 8 ft, Eye Length 16 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 16,500 lb, Choker Hitch Capacity 13,200 lb, Basket Hitch Capacity 33,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00714)
- DAYTON 1/16 in. Aluminum Wire Rope Sleeve (25-Pack) (1DLD7)
- VESTIL 2 Steps, Polyethylene Step Stool, Load Capacity, Yellow (VST-2-Y)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-10-8)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Yellow (EE1804DFX6)
- LIFT-ALL Web Sling, Endless, 10 ft L, 2 in W, Nylon, Yellow (EN1802NX10)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 8 ft L, 1 in W, Polyester, Yellow (EE1801DTX8)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Yellow (EN2602DX4)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE2803TFX20)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 2 in W, Polyester, Silver (EN1802TX5)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 6 ft Length, 6,400 lb Vertical Capacity (EE2-802-06)
- Lift-All Slings