Shop All Web Slings
Lift-All
Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Yellow
Mfr # EE1803DFX8
Zoro # G6536275
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 8 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE1803DFX8
- Zoro # G6536275
- UPC # 697886264932
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 3 in |
Eye Length | 11 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 8 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3/8" x 6' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (38G100DOSL-6)
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT7)
- VESTIL Aluminum Walk Ramp (AWR-38-8B)
- CAMPBELL CHAIN & FITTINGS 3/0 Lock Link Single Loop Chain, Wrapped, Zinc Plated, 100' per Carton (T0743024)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Yellow (EE1803DFX4)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Yellow (EE1803DFX10)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Yellow (EE1803DFX12)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 2 in W, Polyester, Yellow (EE1602DFX6)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Polyester, Silver (EN2802TX8)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 1 in W, Polyester, Yellow (EE2601DFX8)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 3 in W, Nylon, Yellow (EE2603NTX16)
- Lift-All Web Slings