Shop All Web Slings
Lift-All
Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Yellow
Mfr # EE2802DFX8
Zoro # G7618633
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 8 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE2802DFX8
- Zoro # G7618633
- UPC # 697886265731
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 8 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Label Kit (PK-FS1400HD)
- ALBION 5" X 2" Non-Marking Polyurethane V Grove Rigid Caster, No Brake, Loads Up To 300 lb (16XV05202R)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-304836-2-95)
- CAMPBELL CHAIN & FITTINGS 3/16" 7 x 19 Cable, Clear Vinyl Coated to 1/4", 250 Feet per Reel (7000697)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE2802DFX16)
- LIFT-ALL 6 ft. x 2 in. Polyester Flat Eye and Eye Web Sling in Yellow (EE2802DFX6)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Yellow (EE2802DFX12)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 1 in W, Nylon, Yellow (EE2601NFX8)
- LIFT-ALL Web Sling, Type 5, 16 ft L, 6 in W, Polyester, Yellow (EN2606DX16)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EE1602NFX16)
- LIFT-ALL Web Sling, Flat Eye and Eye, 2 ft L, 1 in W, Polyester, Yellow (EE2801TFX2)
- Lift-All Slings