Shop All Web Slings
Lift-All
Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow
Mfr # EE2802NFX8
Zoro # G9500251
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 8 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE2802NFX8
- Zoro # G9500251
- UPC # 697886127473
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 8 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKKO Full Electric Walkie Straddle Stacker, 2 (EB12E)
- TMI Industrial Strip Door, Smooth, 7ftHx4ftW (999-00213)
- VESTIL 80 H Steel 5 Steps (LAD-MM-5-G-YL)
- DEMAG Electric Chain Hoist, 250 lb, 14 ft, Hook Mounted - No Trolley, 230V, Blue (DCM Pro 1-125 1/1 H4.3 V9.6/2.4 230/60)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Nylon, Yellow (EE2802NFX2)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 2 in W, Nylon, Yellow (EE2802NFX7)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EE2802NFX4)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 8 ft L, 1 in W, Nylon, Yellow (EE1601NTX8)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Yellow (EN2601DX2)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 2 in W, Polyester, Silver (EN1802TX3)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Yellow (EE2801DTX3)
- Lift-All Web Slings