Shop All Web Slings
Lift-All
Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow
Mfr # EE2801NFX8
Zoro # G9745653
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 8 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE2801NFX8
- Zoro # G9745653
- UPC # 697886127190
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 8 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Solid Braided Nylon Rope, 1/8", 320 lb, Black, 500'/Case (TWR117)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 16 ft L, 8400 lb Cap (EN90X16)
- ZORO SELECT Plate Caster, 700 lb. Load Rating (P25S-PH033R-14)
- KOCH INDUSTRIES Clevis General Purpose 3/4In (4005503/M465)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 1 in W, Nylon, Yellow (EE2801NFX12)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Nylon, Yellow (EE2801NFX3)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EE2801NFX5)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 4 ft L, 1 in W, Nylon, Yellow (EE1801NTX4)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN2801NX3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 4 in W, Polyester, Yellow (EE2604DFX12)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Nylon, Yellow (EE2801NFX2)
- Lift-All Slings