Shop All Web Slings
Lift-All
Web Sling, Type 3, 7 ft L, 2 in W, Polyester, Silver
Mfr # EE2802TFX7
Zoro # G7121764
original price:
$33.00
10% off
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 7 ft
- Material Tuff-Edge
- Color Silver
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE2802TFX7
- Zoro # G7121764
- UPC # 697886613730
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 7 ft |
Length | 7 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 7 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Silver (EN2801TX2)
- HIRSH Steel Utility Cart, 2 Shelves (22641)
- TRI-ARC 52 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (WLAR102164-D4)
- WERNER Fiberglass Stepladder and Instructions Labels (LFS100)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TFX3)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Polyester, Silver (EE2802TFX9)
- LIFT-ALL Web Sling, Flat Eye and Eye, 5 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TFX5)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Nylon, Yellow (EN2801NX5)
- LIFT-ALL Web Sling, Flat Eye and Eye, 5 ft L, 2 in W, Polyester, Yellow (EE2602DFX5)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 2 in W, Nylon, Yellow (EE1802NFX8)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 3 in W, Polyester, Yellow (EE2603DFX20)
- Lift-All Web Slings