Shop All Web Slings
Lift-All
Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Silver
Mfr # EE2801TFX7
Zoro # G6674071
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 7 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Product Information
- Brand Lift-All
- MFR # EE2801TFX7
- Zoro # G6674071
- UPC # 697886613693
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 7 ft |
Length | 7 ft. |
Sling Width | 1 in |
Eye Length | 8 1/2 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 7 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 72 In (32C-5-4/6)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00651)
- WMI Caster, Sanitary, Health-Care, 5" (SNSS-05)
- RUBBERMAID COMMERCIAL Axle, 27 In x 1/2 In Dia. (50565400)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE2801TFX10)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 1 in W, Polyester, Silver (EE2801TFX18)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 1 in W, Polyester, Silver (EE2801TFX16)
- LIFT-ALL Web Sling, Endless, 8 ft L, 1 in W, Polyester, Yellow (EN1601DX8)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Yellow (EE2601DFX5)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Nylon, Yellow (EE1803NFX16)
- LIFT-ALL Web Sling, Endless, 10 ft L, 3 in W, Nylon, Yellow (EN1603NX10)
- Lift-All Slings