Shop All Web Slings
Lift-All
Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Yellow
Mfr # EE1803DFX6
Zoro # G6074521
original price:
$33.95
9% off
new price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 6 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE1803DFX6
- Zoro # G6074521
- UPC # 697886264918
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 3 in |
Eye Length | 11 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 6 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 6, 6 ft L, 4 in W, Polyester, Black (RE2804TX6)
- ZORO SELECT Swivl Pneumatic Caster, 10 in., 350 lb. (1ULH7)
- ZORO SELECT Swivel Pneumatic Caster, 9 in., 300 lb. (1ULH4)
- DC CARGO Galvanized Horizontal E-Track Tie-down Rail (5HETZ)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 3 in W, Polyester, Yellow (EE1803DFX3)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Yellow (EE1803DFX8)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Yellow (EE1803DFX16)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 4 in W, Polyester, Yellow (EE1604DFX5)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 3 in W, Polyester, Silver (EE2803TFX5)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 6 in W, Polyester, Silver (EE1806TFX8)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (EE2804NFX8)
- Lift-All Slings